TLB4040-2.5000-SS
Description
TLB4040-2.5000-SS TAPERED BUSHING ; 4040 STYLE 2.5" BORE SS
Part # TLB4040-2.5000-SS
BDI # 22974492
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.75
Length Thru Bore - Millimeter:
101.6
Length Thru Bore - Inch:
4
Outside Diameter - Millimeter:
146.05
Bore - Millimeter:
63.5
Bore - Inch:
2.5
Other Features:
1-11/16IN Taper Per Foot | 300 Stainless Steel Material | 4IN Total Length | 5.548IN Bolt Circle Diameter | Precision Machined Finish | 3 Number Of Screws | 1/4IN Screw Size
Bushing Series:
4040
TLB4040-2.6875-SS
Description
TLB4040-2.6875-SS TAPERED BUSHING ; 4040 STYLE 2.6875" BORE - SS
Part # TLB4040-2.6875-SS
BDI # 22974496
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.75
Length Thru Bore - Millimeter:
101.6
Length Thru Bore - Inch:
4
Outside Diameter - Millimeter:
146.05
Bore - Millimeter:
68.275
Bore - Inch:
2.688
Other Features:
1-11/16IN Taper Per Foot | 300 Stainless Steel Material | 4IN Total Length | 5.548IN Bolt Circle Diameter | Precision Machined Finish | 3 Number Of Screws | 1/4IN Screw Size
Bushing Series:
4040
TLB4040-2.7500-SS
Description
TLB4040-2.7500-SS TAPERED BUSHING ; 4040 STYLE 2.75" BORE SS
Part # TLB4040-2.7500-SS
BDI # 22974498
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.75
Length Thru Bore - Millimeter:
101.6
Length Thru Bore - Inch:
4
Outside Diameter - Millimeter:
146.05
Bore - Millimeter:
69.85
Bore - Inch:
2.75
Other Features:
1-11/16IN Taper Per Foot | 300 Stainless Steel Material | 4IN Total Length | 5.548IN Bolt Circle Diameter | Precision Machined Finish | 3 Number Of Screws | 1/4IN Screw Size
Bushing Series:
4040
TLB4040-2.8750-SS
Description
TLB4040-2.8750-SS TAPERED BUSHING ; 4040 STYLE 2.875" BORE SS
Part # TLB4040-2.8750-SS
BDI # 22974500
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.75
Length Thru Bore - Millimeter:
101.6
Length Thru Bore - Inch:
4
Outside Diameter - Millimeter:
146.05
Bore - Millimeter:
73.025
Bore - Inch:
2.875
Other Features:
1-11/16IN Taper Per Foot | 300 Stainless Steel Material | 4IN Total Length | 5.548IN Bolt Circle Diameter | Precision Machined Finish | 3 Number Of Screws | 1/4IN Screw Size
Bushing Series:
4040
TLB4040-2.9375-SS
Description
TLB4040-2.9375-SS TAPERED BUSHING ; 4040 STYLE 2.9375" BORE - SS
Part # TLB4040-2.9375-SS
BDI # 22974502
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.75
Length Thru Bore - Millimeter:
101.6
Length Thru Bore - Inch:
4
Outside Diameter - Millimeter:
146.05
Bore - Millimeter:
74.625
Bore - Inch:
2.938
Other Features:
1-11/16IN Taper Per Foot | 300 Stainless Steel Material | 4IN Total Length | 5.548IN Bolt Circle Diameter | Precision Machined Finish | 3 Number Of Screws | 1/4IN Screw Size
Bushing Series:
4040