QDBJA-0.9375-SS
Description
QDBJA-0.9375-SS QUICK-DETACH BUSHING ; JA STYLE 0.9375" BORE - SS
Part # QDBJA-0.9375-SS
BDI # 22973510
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Length Thru Bore - Millimeter:
27
Length Thru Bore - Inch:
1.063
Outside Diameter - Millimeter:
34.925
Bore - Millimeter:
23.825
Bore - Inch:
0.938
Other Features:
3/4IN Taper Per Foot | 300 Stainless Steel Material | 1IN Total Length | 1.656IN Bolt Circle Diameter | 3 Number Of Screws | 10-24 Screw Size | Conventional Mounting
Bushing Series:
JA
QDBJA-1.0000-SS
Description
QDBJA-1.0000-SS QUICK-DETACH BUSHING ; JA STYLE 1" BORE SS
Part # QDBJA-1.0000-SS
BDI # 22973512
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Length Thru Bore - Millimeter:
27
Length Thru Bore - Inch:
1.063
Outside Diameter - Millimeter:
34.925
Bore - Millimeter:
25.4
Bore - Inch:
1
Other Features:
3/4IN Taper Per Foot | 300 Stainless Steel Material | 1IN Total Length | 1.656IN Bolt Circle Diameter | 3 Number Of Screws | 10-24 Screw Size | Conventional Mounting
Bushing Series:
JA
QDBJA-20MM-SS
Description
QDBJA-20MM-SS QUICK-DETACH BUSHING ; JA STYLE 20MM BORE - STAINLESS STEEL
Part # QDBJA-20MM-SS
BDI # 22973520
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
1.375
Length Thru Bore - Millimeter:
27
Length Thru Bore - Inch:
1.063
Outside Diameter - Millimeter:
34.925
Bore - Millimeter:
20
Bore - Inch:
0.787
Other Features:
3/4IN Taper Per Foot | 300 Stainless Steel Material | 25.4MM Total Length | 42.062MM Bolt Circle Diameter | 3 Number Of Screws | 10-24 Screw Size | Conventional Mounting
Bushing Series:
JA
QDBJA-0.6250-SS
Description
QDBJA-0.6250-SS QUICK-DETACH BUSHING ; JA STYLE 0.625" BORE SS
Part # QDBJA-0.6250-SS
BDI # 22973502
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Length Thru Bore - Millimeter:
27
Length Thru Bore - Inch:
1.063
Outside Diameter - Millimeter:
34.925
Bore - Millimeter:
15.875
Bore - Inch:
0.625
Other Features:
3/4IN Taper Per Foot | 300 Stainless Steel Material | 1IN Total Length | 1.656IN Bolt Circle Diameter | 3 Number Of Screws | 10-24 Screw Size | Conventional Mounting
Bushing Series:
JA
QDBJA-1.1250-SS
Description
QDBJA-1.1250-SS QUICK-DETACH BUSHING ; JA STYLE 1.125" BORE SS
Part # QDBJA-1.1250-SS
BDI # 22973514
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Length Thru Bore - Millimeter:
27
Length Thru Bore - Inch:
1.063
Outside Diameter - Millimeter:
34.925
Bore - Millimeter:
28.575
Bore - Inch:
1.125
Other Features:
3/4IN Taper Per Foot | 300 Stainless Steel Material | 1IN Total Length | 1.656IN Bolt Circle Diameter | 3 Number Of Screws | 10-24 Screw Size | Conventional Mounting
Bushing Series:
JA