CF5202RYY
Description
PER.CF5202RYY AC BALL BEARING ; NON RETURNABLE 12.7MMX38.1MM ODX15.9MM W
Part # PER.CF5202RYY
BDI # 21453899
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)
FHBR205-16
Description
PER.FHBR205-16 CARTRIDGE BRG UNIT ; 1" NORMAL DUTY
Part # PER.FHBR205-16
BDI # 21538656
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.456
Length Thru Bore - Millimeter:
31
Length Thru Bore - Inch:
1.22
Other Features:
Single Row | Spherical OD
Housing Style:
Cartridge Unit
Housing Material:
Rubber Interliner Stamped Steel
Mounting Method:
Eccentric Collar
Rolling Element:
Ball Bearing
Expansion / Non-expansion:
Non-Expansion
FHRRCR205-16-A
Description
RCR-16L BALL BEARING CARTRIDGE UNIT ; POR NON RETURNABLE 1" IDX2-1/4" ODX25/32
Part # RCR-16L
BDI # 21453910
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
31
Length Thru Bore - Inch:
1.22
Other Features:
Single Row | Narrow Inner Ring
Housing Style:
Cartridge Unit
Housing Material:
Rubber
Mounting Method:
Eccentric Collar
Rolling Element:
Ball Bearing
Expansion / Non-expansion:
Non-Expansion
UCFC208-24-D
Description
PER.UCFC208-24-D FLANGE CARTRIDGE UNIT ; 1-1/2" DIA 4BOLT CI
Part # PER.UCFC208-24-D
BDI # 21453943
Features
Cartridge Pilot Diameter - Inch:
3.937
Cartridge Pilot Diameter - Millimeter:
100
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.2
Nominal Bolt Circle Diameter Round - Inch:
4.7
Housing Configuration:
1 Piece Solid
Other Features:
Single Row
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Set Screw
S5PPG2-E2-A
Description
PER.S5PPG2-E2-A COLLAR BALL BRG ; 0.5"X1.125"X0.3125"
Part # PER.S5PPG2-E2-A
BDI # 21453919
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
7.95
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Length Thru Bore - Millimeter:
15.875
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar