SB202-10
Description
SB202-10 INSERT BALL BEARING ; 5/8" SHAFT SETSCREW
Part # 2101021030
BDI # 18129902
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
12
Other Features:
Single Row | Normal Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Length Thru Bore - Millimeter:
22.1
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
UCP212-60MM
Description
UCP212-60MM PILLOW BLOCK BEARING ; 60MM BORE
Part # 2101028511
BDI # 18133758
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
65.1
Other Features:
Single Row | Silver Series | Steel Cage
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.4
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
70
SWG206-30MM
Description
SWG206-30MM TAPED BASE BEARING ; 30MM SHAFT
Part # 2101025920
BDI # 18132513
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
35.7
Other Features:
Single Row | Silver Series | Steel Cage
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
2.6
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
42.9
SER206-30MM
Description
SER206-30MM INSERT BALL BEARING ; 30MM SHAFT
Part # 2101021449
BDI # 18130130
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
22
Other Features:
Single Row | Normal Duty | Has Slinger | Riveted Retainer
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
38.1
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw
SB205-14
Description
SB205-14 INSERT BALL BEARING ; 7/8" SHAFT SETSCREW
Part # 2101021044
BDI # 18129915
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Normal Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
26.924
Outer Race Profile:
Spherical
Mounting Method:
Set Screw