SR8 2RS
Description
SR8-2RS MINIATURE BALL BEARING ; 1/2" BORE 1-1/8" OD 5/16" WD SR 2 SEALS
Part # SR8-2RS
BDI # 21478203
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7.95
Other Features:
Radial | Miniature Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6805 2RS
Description
6805-2RS RADIAL BALL BEARING ; 25MM BORE 37MM OD 7MM WD SR 2 SEALS
Part # 6805-2RS
BDI # 21478053
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove | Radial
Inch - Metric:
Metric
Outside Diameter - Inch:
1.457
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
S6900-2RS
Description
S6900-2RS RADIAL BALL BEARING ; 10MM BORE 22MM OD 6MM WD SR 2 SEALS
Part # S6900-2RS
BDI # 21478154
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
6
Other Features:
Deep Groove | Radial
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6800 2RS
Description
6800-2RS RADIAL BALL BEARING ; 10MM BORE 19MM OD 5MM WD SR 2 SEALS
Part # 6800-2RS
BDI # 21478035
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
5
Other Features:
Deep Groove | Radial
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6203-2RS
Description
6203 2RS RADIAL BALL BEARING ; 17MM BORE 40MM OD 12MM WD SR 2 SEALS
Part # 6203 2RS
BDI # 21452902
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No