6000 JEM
Description
6000 JEM DEEP GROOVE BALL BRG ; 10MMX26MMX8MM OPEN SGL ROW
Part # 6000 JEM
BDI # 21479982
Features
Enclosure:
Open
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2900
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6204-2Z/GJN
Description
6204-2Z/GJN DEEP GROOVE BALL BRG ; SINGLE ROW
Part # 6204-2Z/GJN
BDI # 1261821
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262925
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6004-2RZ/LHT23
Description
6004-2RZ/LHT23 DEEP GROOVE BALL BRG ; 20MM BORE 42MM OD 12MM WD SR 2 SEAL
Part # 6004-2RZ/LHT23
BDI # 1258848
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove | NBR Seal | Grease with Lithium Thickener
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove | Energy Efficient
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6002 RSJEM
Description
6002 RSJEM DEEP GROOVE BALL BRG ; 15MM BORE 32MM OD 9MM WD
Part # 6002 RSJEM
BDI # 1265354
Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2785
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No