7319 BECBY
Description
7319 BECBY ANG CONTACT BALL BRG ; 95MM BORE 200MM OD 45MM WD SINGLE ROW
Part # 7319 BECBY
BDI # 1265768
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257493
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7230 BCBM
Description
7230 BCBM ANG CONTACT BALL BRG ; 150MM BORE 270MM OD 45MM WD
Part # 7230 BCBM
BDI # 1415169
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257646
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
5307CZZ
Description
5307CZZ ANG CONTACT BALL BRG ; 35MM BORE 80MM OD 34.9MM WD
Part # 5307CZZ
BDI # 662967
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256355
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
7206 BECBY
Description
7206 BECBY ANG CONTACT BALL BRG ; 30MM BORE 62MM OD 16MM WD
Part # 7206 BECBY
BDI # 1265726
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257750
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
3212 A/C3
Description
3212 A/C3 ANG CONTACT BALL BRG ; 60MM BORE 110MM OD 36.5MM WD DR OPEN
Part # 3212 A/C3
BDI # 1416364
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)