7319 BECBY
Description
7319 BECBY ANG CONTACT BALL BRG ; 95MM BORE 200MM OD 45MM WD SINGLE ROW
Part # 7319 BECBY
BDI # 1265768
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257493
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
61910-2RS1
Description
61910-2RS1 DEEP GROOVE BALL BRG ; 50MM BORE 72MM OD 12MM WD
Part # 61910-2RS1
BDI # 1420838
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2210
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6209 2RSJEM
Description
6209 2RSJEM DEEP GROOVE BALL BRG ; SR 45MMX85MMX19MM 2 SEALS
Part # 6209 2RSJEM
BDI # 21480060
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2288
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
5307CZZ
Description
5307CZZ ANG CONTACT BALL BRG ; 35MM BORE 80MM OD 34.9MM WD
Part # 5307CZZ
BDI # 662967
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256355
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
7206 BECBY
Description
7206 BECBY ANG CONTACT BALL BRG ; 30MM BORE 62MM OD 16MM WD
Part # 7206 BECBY
BDI # 1265726
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257750
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)