GE 12 C
Description
GE 12 C SPHERICAL PLAIN BRG ; 12MM BORE 7MM HOUSING WID 22MM OD
Part # GE 12 C
BDI # 1418305
Features
Enclosure:
Open
Housing Width - Millimeter:
7
Material - Ball:
Steel
Material - Liner:
Teflon Sintered Bronze
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Other Features:
2 Piece | Maintenance Free | Chrome Plated Ball | Self Lubricating
Self Aligning:
Yes
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Outside Diameter - Millimeter:
150
Bore - Millimeter:
70
Bore - Inch:
2.756
Other Features:
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Precision Class:
Standard
Basic Number:
30314
6006 2RSJEM
Description
6006 2RSJEM DEEP GROOVE BALL BRG ; 30MM BORE 55MM OD 13MM WD 2-SEALS
Part # 6006 2RSJEM
BDI # 21988059
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
13
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2761
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6201 2ZJEM
Description
6201 2ZJEM DEEP GROOVE BALL BRG ; SR 12MMX32MMX10MM 2 METAL SHIELDS
Part # 6201 2ZJEM
BDI # 21480002
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2831
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6204 2RSJEM
Description
6204 2RSJEM DEEP GROOVE BALL BRG ; 20MM BORE 47MM OD 14MM WD
Part # 6204 2RSJEM
BDI # 1258268
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3106
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No