S7012 ACD/P4ADGA
Description
S7012 ACD/P4ADGA ANG CONTACT BALL BRG ; PRECISION
Part # S7012 ACD/P4ADGA
BDI # 1262333
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
S71909 CD/P4ADGA
Description
S71909 CD/P4ADGA ANG CONTACT BALL BRG ; PRECISION
Part # S71909 CD/P4ADGA
BDI # 1262702
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
S7011 CE/HCP4ADGA
Description
S7011 CE/HCP4ADGA ANG CONTACT BALL BRG
Part # S7011 CE/HCP4ADGA
BDI # 22784369
Features
Enclosure:
2 Seals
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super Precision | Corrosion Resistant Ball
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring
S7009 CE/HCP4ADBA
Description
S7009 CE/HCP4ADBA ANG CONTACT BALL BRG ; PRECISION
Part # S7009 CE/HCP4ADBA
BDI # 22784355
Features
Enclosure:
2 Seals
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super Precision | Corrosion Resistant Ball
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring
S71912 CD/P4ADGA
Description
S71912 CD/P4ADGA ANG CONTACT BALL BRG ; PRECISION
Part # S71912 CD/P4ADGA
BDI # 1306477
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring