Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
29 Degree
Global Part Number GPN:
254665
Cage Material:
Phenolic
Snap Ring:
No
Number of Bearings:
2 (1 Pair)
7308PJDU
Description
7308PJDU ANG CONTACT BALL BRG ; 40MM BORE 90MM OD 23MM WD
Part # 7308PJDU
BDI # 663158
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254634
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
2 (1 Pair)
71912 CD/P4ADGA
Description
71912 CD/P4ADGA ANG CONTACT BALL BRG ; PRECISION
Part # 71912 CD/P4ADGA
BDI # 1265529
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
7305PJDU
Description
7305PJDU ANG CONTACT BALL BRG ; 25MM BORE 62MM OD 17MM WD SGL ROW
Part # 7305PJDU
BDI # 663144
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254615
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
2 (1 Pair)
7212PJDU
Description
7212PJDU ANG CONTACT BALL BRG ; 60MM BORE 110MM OD 22MM WD
Part # 7212PJDU
BDI # 662674
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254562
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
2 (1 Pair)