882-10R1-RS
Description
882-10R1-RS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE IDLER BORE
Part # 321013
BDI # 336605
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.85
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.92
Other Features:
Molded Sprocket | Stainless Steel Connecting Screw | Nickel Plated Brass Nut | Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter:
123.19
Modular - Flat Top Size:
882 | 883
Mounting Method:
Idler Bore