UCFH-205-16-CEC
Description
UCFH-205-16-CEC FLANGE BEARING UNIT ; 1" BORE SEALED 2-BOLT
Part # 74205NR-EC
BDI # 339912
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
27
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Closed End Cap | Black Housing
Housing Style:
2 Bolt Flange Block
Housing Material:
Polyamide
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
99
Number of Mounting Holes:
2
UCFH208-40M-SS-CEC
Description
UCFH208-40M-SS-CEC FLANGE BEARING UNIT ; NON-RETURNABLE POLYAMIDE SS
Part # 54208NR/SS-EC
BDI # 340102
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
48
Nominal Bolt Circle Diameter Round - Inch:
5.7
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Closed End Cap | Black Housing
Housing Style:
2 Bolt Flange Block
Housing Material:
Polyamide
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
144
Number of Mounting Holes:
2