9101KDD
Description
9101KDD DEEP GROOVE BALL BEARING ; 12MM ID 28MM OD 8MM WD
Part # 9101KDD
BDI # 1352237
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
8
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1597
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
1103KRRB3
Description
1103KRRB3 INSERT BEARING ; 1-1/4" BORE IR WID 2.441" OD
Part # 1103KRRB3
BDI # 1310020
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
18
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
48.4
Outer Race Profile:
Spherical
Global Part Number GPN:
561802
Mounting Method:
Eccentric Collar
L814749-2
Description
L814749-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 3" BORE 3/4" WD
Part # L814749-2
BDI # 1363172
Features
Component:
Cone
Width - Millimeter:
19.05
Inch - Metric:
Inch
Bore - Millimeter:
76.2
Bore - Inch:
3
Other Features:
Light Duty
Global Part Number GPN:
649633
Precision Class:
Standard
Width - Inch:
0.75
Basic Number:
L814749
3776-2
Description
3776-2 TAPERED ROLLER BEARING CONE ; PRECISION 1.771" BORE 1.193" WD
Part # 3776-2
BDI # 1338556
Features
Component:
Cone
Width - Millimeter:
30.302
Inch - Metric:
Inch
Bore - Millimeter:
44.983
Bore - Inch:
1.771
Global Part Number GPN:
647199
Precision Class:
Standard
Width - Inch:
1.193
Basic Number:
3776
1104KRR
Description
1104KRR INSERT BEARING ; 1-1/4" BORE IR WID 0.669" OR WID
Part # 1104KRR
BDI # 1424081
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
17
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
51.206
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar