QVP19V307SM
Description
QVP19V307SM PILLOW BLOCK SPH RLR BRG ; V-LOCK SINGLE-NUT 2BOLT SOLID-BLOCK
Part # QVP19V307SM
BDI # 790919
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
93.726
Other Features:
Double Row | Single Nut
Global Part Number GPN:
507468
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.3
Housing Material:
Cast Steel
Mounting Method:
V Lock
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
DVP20K307SO
Description
DVP20K307SO PILLOW BLK SPH RLR BRG ; TAPERED ADAPTER LOCK SOLID-BLK
Part # DVP20K307SO
BDI # 771449
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
97.028
Other Features:
Double Row | Heavy Duty
Global Part Number GPN:
514050
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.3
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
MSE315BRHSAFQAATL
Description
MSE315BRHSAFQAATL PILLOW BLK CYL RLR BRG ; RETAINED
Part # MSE315BRHSAFQAATL
BDI # 20350483
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
92.1
Other Features:
Single Row | Medium Duty | With Angled Split Support
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
15.4
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
143
23322EMW33W800C4
Description
23322EMW33W800C4 SPHERICAL RLR BRG
Part # 23322EMW33W800C4
BDI # 1318754
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
E-TTU-TRB-2 15/16
Description
E-TTU-TRB-2 15/16 TAKE-UP BLOCK BRG ; TOP ANGLE CAST IRON
Part # E-TTU-TRB-2 15/16
BDI # 1355927
Features
Inch - Metric:
Inch
Bore - Millimeter:
74.625
Bore - Inch:
2.938
Other Features:
Double Row | Double Collar | Double Lip Contact Seal | Electrodeposition Coating | With Set Screw
Housing Style:
Unit Only - Half Round Top Angle
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Rolling Element:
Tapered Roller Bearing
Component Description:
Take Up Bearing Only