Features
Enclosure:
Open
Outer Race Width - Millimeter:
35
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1543
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
7205WN
Description
7205WN ANGULAR CONTACT BALL BRG ; 25MM ID 52MM OD 15MM WD
Part # 7205WN
BDI # 1350360
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
254875
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
5212W
Description
5212W ANGULAR CONTACT BALL BRG ; 60MM ID 110MM OD 36.5MM WD
Part # 5212W
BDI # 1345835
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
255311
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5208W
Description
5208W ANGULAR CONTACT BALL BRG ; 40MM ID 80MM OD 30.2MM WD DR OPEN
Part # 5208W
BDI # 1345804
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
255293
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)