GYA106RRB
Description
GYA106RRB INSERT BEARING ; 1-3/8" BORE NARROW IR 2.835" OD
Part # GYA106RRB
BDI # 1356537
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
36.678
Outer Race Profile:
Spherical
Global Part Number GPN:
561335
Mounting Method:
Set Screw
GYA108RRB
Description
GYA108RRB INSERT BEARING ; 1-1/5" BORE NARROW IR 3.15" OD
Part # GYA108RRB
BDI # 1356539
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
22
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
39.065
Outer Race Profile:
Spherical
Global Part Number GPN:
561337
Mounting Method:
Set Screw
GYAE30RRB
Description
GYAE30RRB INSERT BEARING ; 30MM BORE NARROW IR 62MM OD
Part # GYAE30RRB
BDI # 1425134
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
18
Other Features:
Single Row | Standard Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
32.5
Outer Race Profile:
Spherical
Global Part Number GPN:
561320
Mounting Method:
Set Screw
SUC210-31/F
Description
SUC210-31/F INSERT BEARING ; WIDE INNER RING BALL SET SCREW
Part # SUC210-31/F
BDI # 23077201
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
24
Other Features:
Single Row | With Snap Ring Groove | Lubrication Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
3.543
Length Thru Bore - Millimeter:
51.6
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
YA012RR
Description
YA012RR INSERT BEARING ; 3/4" BORE NARROW IR 0.591" OR WID
Part # YA012RR
BDI # 1375351
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
27
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw