7205WN
Description
7205WN ANGULAR CONTACT BALL BRG ; 25MM ID 52MM OD 15MM WD
Part # 7205WN
BDI # 1350360
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
254875
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
22215EJW33C3
Description
22215EJW33C3 SPHERICAL RLR BRG ; 75MM ID 130MM OD 31MM WD ST CAGE
Part # 22215EJW33C3
BDI # 1424210
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22217KEJW33C3
Description
22217KEJW33C3 SPHERICAL RLR BRG ; 85MM ID 150MM OD 36MM WD STEEL CAGE
Part # 22217KEJW33C3
BDI # 1316938
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
5212W
Description
5212W ANGULAR CONTACT BALL BRG ; 60MM ID 110MM OD 36.5MM WD
Part # 5212W
BDI # 1345835
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
255311
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)