22340EMBW33W40W45AC3
Description
22340EMBW33W40W45AC3 SPHERICAL RLR BRG ; 200MM ID 420MM OD 138MM WD
Part # 22340EMBW33W40W45AC3
BDI # 20103014
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Other Features:
One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring | Carburized Steel Bearing
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
EE350701-90018
Description
EE350701-90018 TAPERED ROLLER BRG ASSY ; TWO-1-ROW 12-18OD
Part # EE350701-90018
BDI # 1355137
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
16.875
Outside Diameter - Millimeter:
428.625
Bore - Millimeter:
177.8
Other Features:
2 Single Cone | 2 Single Cup | Large and Small Ribs | Close Guided Roller
Global Part Number GPN:
659932
Assembly Components:
EE350701 (2) | 351687 (2) | X2S-350701 (1) | Y2S-351687 (1)
Basic Number:
EE350701
Precision Class:
Standard
EE350750-902A1
Description
EE350750-902A1 TAPERED ROLLER BRG ASSY ; NON RETURNABLE TWO-1-ROW 12-18OD
Part # EE350750-902A1
BDI # 1355146
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
16.875
Outside Diameter - Millimeter:
428.625
Bore - Millimeter:
190.5
Other Features:
2 Single Cone | 2 Single Cup | Large and Small Ribs | Close Guided Roller
Global Part Number GPN:
660797
Assembly Components:
EE350750 (2) | 351687 (2) | Y1S-351687 (1)
Basic Number:
EE350750
Precision Class:
Standard
22340EJW33W45A
Description
22340EJW33W45A SPHERICAL RLR BRG ; 200MM ID 420MM OD 138MM WD
Part # 22340EJW33W45A
BDI # 20351889
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22340KEJW33W45AC3
Description
22340KEJW33W45AC3 SPHERICAL RLR BRG ; 200MM ID 420MM OD 138MM WD
Part # 22340KEJW33W45AC3
BDI # 20351891
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing