23240EJW33
Description
23240EJW33 SPHERICAL RLR BRG ; 200MM ID 360MM OD 128MM WD
Part # 23240EJW33
BDI # 20351989
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23240EJW33C3
Description
23240EJW33C3 SPHERICAL RLR BRG ; 200MM ID 360MM OD 128MM WD
Part # 23240EJW33C3
BDI # 20351993
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23240EMBW33
Description
23240EMBW33 SPHERICAL RLR BRG ; 200MM ID 360MM OD 128MM WD
Part # 23240EMBW33
BDI # 20054304
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
50JTE225 CB319 R3
Description
50JTE225 CB319 R3 CYLINDRICAL ROLLER BRG ; NON RETURNABLE SGL ROW
Part # 50JTE225 CB319 R3
BDI # 1345700
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
7.99
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Not Available
Internal Clearance:
C3-Loose
Number of Rows of Rollers:
Single Row
Snap Ring:
No
24138KEJW33C3
Description
24138KEJW33C3 SPHERICAL RLR BRG ; 190MM ID 320MM OD 128MM WD
Part # 24138KEJW33C3
BDI # 21965094
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing