5014MT115AF-F1.500
Description
5014MT115AF F1.5000 ; POR THT HI TORQUE LOCK TYPE PULLEY
Part # 5014MT115AF-F1.500
BDI # 926392
Features
Pitch Diameter - Inch:
8.772
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
222.809
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115
5014MT115AF-F1.625
Description
5014MT115AF F1.6250 ; POR THT HI TORQUE LOCK TYPE PULLEY
Part # 5014MT115AF-F1.625
BDI # 926393
Features
Pitch Diameter - Inch:
8.772
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
222.809
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115
5014MT115AF-F2.250
Description
5014MT115AF F2.2500 ; POR THT HI TORQUE LOCK TYPE PULLEY
Part # 5014MT115AF-F2.250
BDI # 926398
Features
Pitch Diameter - Inch:
8.772
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
222.809
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115
5014MT115AF-F2.375
Description
5014MT115AF F2.3750 ; POR THT HI TORQUE LOCK TYPE PULLEY
Part # 5014MT115AF-F2.375
BDI # 926399
Features
Pitch Diameter - Inch:
8.772
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
222.809
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115
5014MT115AF-F2.500
Description
5014MT115AF F2.5000 ; POR THT HI TORQUE LOCK TYPE PULLEY
Part # 5014MT115AF-F2.500
BDI # 926400
Features
Pitch Diameter - Inch:
8.772
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
222.809
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115