H100B12F X 1
Description
H100B12F-1 ROLLER CHAIN SPROCKET ; 1" BORE KW 2SS W/HT
Part # 100B12F-1
BDI # 917189
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
4.83
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.415
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
122.67
Mounting Method:
Finished Bore
H100B23F X 2-3/16
Description
H100B23F 2 3/16 ROLLER CHAIN SPROCKET ; 2 3/16" BORE KW 2SS W/HT
Part # 100B23F-2C
BDI # 917265
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.18
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.845
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
233.17
Mounting Method:
Finished Bore
H100B24F X 1-7/16
Description
H100B24F 1 7/16 ROLLER CHAIN SPROCKET ; 1 7/16" BORE KW 2SS W/HT
Part # 100B24F-1G
BDI # 917269
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.576
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.245
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
243.23
Mounting Method:
Finished Bore
H100B14 X 2-1/2
Description
H100B14 X 2-1/2 RLR CHAIN SPROCKET ; 100 CHAIN 14 TEETH TYPE B
Part # 100B14F-2H
BDI # 21971424
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.226
Pitch Diameter - Millimeter:
142.697
Mounting Method:
Finished Bore
H100B10F X 1-1/4
Description
H100B10F-1-1/4 ROLLER CHAIN SPROCKET ; 1-1/4" BORE KW 2SS W/HT
Part # 100B10F-1D
BDI # 917180
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
4.045
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.598
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
102.75
Mounting Method:
Finished Bore