HA2052B12F X 1-1/4IN 5/16 KW 2SS
Description
HA2052B12F X 1-1/4IN 5/16 KW 2SS SPKT
Part # A2052B12F X 1D 5/16 KW 2SS
BDI # 26021744
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
4.83
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.42
Other Features:
Conveyor Series | Double Pitch | With 2 Set Screw
Pitch Diameter - Millimeter:
122.67
Mounting Method:
Finished Bore