CCM-030
Description
CCM-030 CLAMP LOCK COLLAR ; STEEL SINGLE SPLIT METRIC W/LOCK SCREW
Part # CCM-030
BDI # 968270
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
15
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.063
Outside Diameter - Millimeter:
52.4
Bore - Millimeter:
30
Other Features:
Wax Impregnated Black Oxide Finish | Blackened Alloy Steel Socket Head Cap Screw
SNW 09 X 1-7/16 ADAPTER
Description
SNW 09 X 1-7/16 ADAPTER SLEEVE ; 1.767-18 THREAD 1.438" BORE 1.594" L
Part # SNW 09 X 1-7/16 ADAPTER
BDI # 968731
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
40.234
Length Thru Bore - Inch:
1.584
Bore - Millimeter:
36.525
Bore - Inch:
1.438
Other Features:
Lock Washer | Tapered Threaded Sleeve | For Narrow Width Bearing
Global Part Number GPN:
596629
SNW 116 X 2-11/16 ADAPTER
Description
SNW 116 X 2-11/16 ADAPTER SLEEVE ; POR 2-11/16" BORE
Part # SNW 116 X 2-11/16 ADAPTER
BDI # 968692
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
81.382
Length Thru Bore - Inch:
3.204
Bore - Millimeter:
68.275
Bore - Inch:
2.688
Other Features:
Lock Washer | Tapered Threaded Sleeve | For Wider Bearing
Global Part Number GPN:
596586