08BS19H 25MM
Description
08BS19H 25MM RLR CHAIN SPROCKET ; 19 TEETH 77.16MM OUTSIDE DIA
Part # 08BS19H 25MM
BDI # 21551812
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.038
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.292
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Finished Bore
08B20 30MM KW/SS
Description
08B20 30MM KW/SS SPROCKET ; SGL ROLLER CHAIN SPROCKET 0.5IN PITCH
Part # 08B20 30MM KW/SS
BDI # 21471400
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.196
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
Simplex Type | With Set Screw
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Finished Bore