Features
Inch - Metric:
Inch
Bore - Millimeter:
61.925
Bore - Inch:
2.438
Other Features:
Single Row | Medium Duty | Wide Inner Race
Global Part Number GPN:
673764
Housing Style:
Unit Only - Half Round Top Angle
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Rolling Element:
Ball Bearing
Component Description:
Take Up Bearing Only
Features
Enclosure:
Open
Outer Race Width - Millimeter:
31
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
Yes
Global Part Number GPN:
2477
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
SCJT1 7/16
Description
SCJT1 7/16 FLANGE BRG UNIT ; 1-7/16" BORE 5.1" BOLT CIRCLE 2 HOLE
Part # SCJT1 7/16
BDI # 1372590
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
36.525
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Narrow Inner Race
Global Part Number GPN:
546758
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
130
JHM534149-2
Description
JHM534149-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 170MM BORE 38MM WID
Part # JHM534149-2
BDI # 1360304
Features
Component:
Cone
Width - Millimeter:
38
Inch - Metric:
Metric
Bore - Millimeter:
170
Bore - Inch:
6.693
Other Features:
Heavy Medium Duty
Global Part Number GPN:
648376
Precision Class:
Standard
Width - Inch:
1.496
Basic Number:
JHM534149
477-2
Description
477-2 TAPERED ROLLER BEARING CONE ; PRECISION 2-1/2" BORE 1.142" WD
Part # 477-2
BDI # 1344750
Features
Component:
Cone
Width - Millimeter:
29.007
Inch - Metric:
Inch
Bore - Millimeter:
63.5
Bore - Inch:
2.5
Global Part Number GPN:
647733
Precision Class:
Standard
Width - Inch:
1.142
Basic Number:
477