22207CE4

COMPARE

22207CE4

Description
22207CE4 SPHERICAL ROLLER BEARING ; 35MM BOREX72MM ODX23MM W 2-ROW

NSK

Part # 22207CE4

BDI # 1412648

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 2.835
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY