6004ZZE C3
Description
6004ZZE C3 DEEP GROOVE RADIAL BALL BRG ; 20MM BORE 42MM OD 12MM WD POR
Part # 6004ZZEC3
BDI # 664699
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
264496
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6206ZZE C3
Description
6206ZZE C3 DEEP GROOVE RADIAL BALL BRG ; 30MM BORE 62MM OD 16MM WD POR
Part # 6206ZZEC3
BDI # 664872
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
16
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
264609
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6008ZZE C3
Description
6008ZZE C3 DEEP GROOVE RADIAL BALL BRG ; 40MM BORE 68MM OD 15MM WD POR
Part # 6008ZZEC3
BDI # 664722
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
264514
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6201ZZE C3
Description
6201ZZE C3 DEEP GROOVE RADIAL BALL BRG ; 12MM BORE 32MM OD 10MM WD POR
Part # 6201ZZEC3
BDI # 664835
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
10
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
264589
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6204-2Z/GJN
Description
6204-2Z/GJN DEEP GROOVE BALL BRG ; SINGLE ROW
Part # 6204-2Z/GJN
BDI # 1261821
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262925
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No