41126-2
Description
41126-2 TAPERED ROLLER BEARING CONE ; PRECISION 1-1/8" BORE 0.955" WD
Part # 41126-2
BDI # 1342070
Features
Component:
Cone
Width - Millimeter:
24.257
Inch - Metric:
Inch
Bore - Millimeter:
28.575
Bore - Inch:
1.125
Global Part Number GPN:
645971
Precision Class:
Standard
Width - Inch:
0.955
Basic Number:
41126
SB 22312 W33 SS
Description
SB 22312 W33 SS SPHERICAL ROLLER BEARING ; 60MMX130MMX46MM
Part # 0612006000
BDI # 344629
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
L44640-2
Description
L44640-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 15/16" BORE 0.58" WD
Part # L44640-2
BDI # 1362767
Features
Component:
Cone
Width - Millimeter:
14.732
Inch - Metric:
Inch
Bore - Millimeter:
23.825
Bore - Inch:
0.938
Other Features:
Light Duty
Global Part Number GPN:
647805
Precision Class:
Standard
Width - Inch:
0.58
Basic Number:
L44640
5205CZZ
Description
5205CZZ ANG CONTACT BALL BRG ; 25MM BORE 52MM OD 20.6MM WD DR
Part # 5205CZZ
BDI # 662793
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256104
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5206W
Description
5206W ANGULAR CONTACT BALL BRG ; 30MM ID 62MM OD 23.8MM WD
Part # 5206W
BDI # 1345790
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
255285
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)