Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
5
Inch - Metric:
Metric
Outside Diameter - Inch:
0.512
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
HH932145-2
Description
HH932145-2 TAPERED ROLLER BEARING CONE ; PRECISION 5-3/4" BORE 3-1/4" WD
Part # HH932145-2
BDI # 1357868
Features
Component:
Cone
Width - Millimeter:
82.55
Inch - Metric:
Inch
Bore - Millimeter:
146.05
Bore - Inch:
5.75
Other Features:
Heavy Duty
Global Part Number GPN:
648642
Precision Class:
Standard
Width - Inch:
3.25
Basic Number:
HH932145
R20ZZ
Description
R20ZZ DEEP GROOVE BALL BRG ; 1-1/4" BORE 2-1/4" OD 1/2" WD SR
Part # R20ZZ
BDI # 1403165
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12.7
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4294
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
3535 X 2-3/4-KW
Description
3535 X 2-3/4-KW TL BUSHING ; 2-3/4" BORE 5" OD 3-1/2" LTB
Part # 117226
BDI # 256233
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
88.9
Length Thru Bore - Inch:
3.5
Outside Diameter - Millimeter:
127
Bore - Millimeter:
69.85
Bore - Inch:
2.75
Other Features:
Keyway on ID
Global Part Number GPN:
460218
Bushing Series:
3535
22211KEJW33C3
Description
22211KEJW33C3 SPHERICAL RLR BRG ; 55MM ID 100MM OD 25MM WD
Part # 22211KEJW33C3
BDI # 1316889
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing