5307M
Description
5307M ANG CONTACT BALL BRG ; 35MM BORE 80MM OD 34.9MM WD
Part # 5307M
BDI # 662969
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256357
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
CB-1014-08
Description
CB-1014-08 PLAIN BEARING ; 5/8" BORE 7/8" OD 1" LTB
Part # 104150
BDI # 522673
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.625
Nominal Outside Diameter - Inch:
0.875
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
0.875
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
15.875
Length Thru Bore - Inch:
1
Global Part Number GPN:
489366
CB-0812-20
Description
CB-0812-20 PLAIN BEARING ; 1/2" BORE 3/4" OD 2-1/2" LTB
Part # 104081
BDI # 522616
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.5
Nominal Outside Diameter - Inch:
0.75
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
0.75
Length Thru Bore - Millimeter:
63.5
Nominal Bore - Millimeter:
12.7
Length Thru Bore - Inch:
2.5
Global Part Number GPN:
489309
63002-2RS1
Description
63002-2RS1 DEEP GROOVE BALL BRG ; 15MM BORE 32MM OD 13MM WD
Part # 63002-2RS1
BDI # 1415147
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
13
Other Features:
Cartridge Type
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262971
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
60BS13 3/4
Description
60BS13 3/4 ROLLER CHAIN SPROCKET ; 3/4" FINISHED BORE 60 CHAIN 13T 1 ROW
Part # 60BS13 3/4
BDI # 622735
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.493
Other Features:
With 2 Set Screw
Global Part Number GPN:
32777
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Finished Bore