7222 BECBM
Description
7222 BECBM ANG CONTACT BALL BRG ; 110MM BORE 200MM OD 38MM WD
Part # 7222 BECBM
BDI # 1420836
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257656
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
60BS37 1
Description
60BS37 1 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 60BS37 1
BDI # 623055
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
8.844
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.262
Other Features:
With 2 Set Screw
Global Part Number GPN:
33291
Pitch Diameter - Millimeter:
224.64
Mounting Method:
Finished Bore
50BS60 1 3/4
Description
50BS60 1 3/4 ROLLER CHAIN SPROCKET ; 5/8" P 60T 1-3/4" BORE
Part # 50BS60 1 3/4
BDI # 621835
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
11.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.301
Other Features:
With 2 Set Screw
Global Part Number GPN:
35147
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Finished Bore
6032-2RS1/C3
Description
6032-2RS1/C3 DEEP GROOVE BALL BRG ; SINGLE ROW
Part # 6032-2RS1/C3
BDI # 22782865
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
38
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
100BS21 2
Description
100BS21 2 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 100BS21 2
BDI # 614194
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
8.388
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.044
Other Features:
With 2 Set Screw
Global Part Number GPN:
35450
Pitch Diameter - Millimeter:
213.055
Mounting Method:
Finished Bore