3209 A-2RS1/C3
Description
3209 A-2RS1/C3 ANG CONTACT BALL BRG ; 45MMX85MMX30.2MM DR 2 SEALS
Part # 3209 A-2RS1/C3
BDI # 1250339
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
NBR Contact Seal
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5212CZZG
Description
5212CZZG ANG CONTACT BALL BRG ; 60MM BORE 110MM OD 36.5MM WD
Part # 5212CZZG
BDI # 662856
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256221
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
5307M
Description
5307M ANG CONTACT BALL BRG ; 35MM BORE 80MM OD 34.9MM WD
Part # 5307M
BDI # 662969
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256357
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5208MF
Description
5208MF ANG CONTACT BALL BRG ; 40MM BORE 80MM OD 30.2MM WD
Part # 5208MF
BDI # 662844
Features
Enclosure:
1 Metal Shield
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256161
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
6010 2ZJEM
Description
6010 2ZJEM DEEP GROOVE BALL BRG ; SR 50MMX80MMX16MM 2 METAL SHIELD
Part # 6010 2ZJEM
BDI # 21479999
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262920
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No