YAR 204-012-2F
Description
YAR 204-012-2F INSERT BALL BRG ; 3/4" BORE IR WID 1.85" OD
Part # YAR 204-012-2F
BDI # 1422076
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
14
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
31.013
Outer Race Profile:
Spherical
Global Part Number GPN:
564855
Mounting Method:
Set Screw
7207 BECBY
Description
7207 BECBY ANG CONTACT BALL BRG ; 35MM BORE 72MM OD 17MM WD
Part # 7207 BECBY
BDI # 1265728
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257742
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
3204 A-2RS1
Description
3204 A-2RS1 ANG CONTACT BALL BRG ; 20MMX47MMX20.6MM
Part # 3204 A-2RS1
BDI # 1250270
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258112
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
7315 BECBM
Description
7315 BECBM ANG CONTACT BALL BRG ; 75MM BORE 160MM OD 37MM WD
Part # 7315 BECBM
BDI # 1421324
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257527
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
N 311 ECM/P63
Description
N 311 ECM/P63 CYLINDRICAL RLR BRG ; 55MM BORE 120MM OD 29 WID RBEC 3
Part # N 311 ECM/P63
BDI # 1259147
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity
Global Part Number GPN:
454869
Number of Rows of Rollers:
Single Row