63002-2RS1
Description
63002-2RS1 DEEP GROOVE BALL BRG ; 15MM BORE 32MM OD 13MM WD
Part # 63002-2RS1
BDI # 1415147
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
13
Other Features:
Cartridge Type
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262971
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
2VP50X 1 1/8
Description
2VP50X 1 1/8 VARIABLE SPEED SHEAVE ; 1-1/8" BORE 2 GROOVES 4-3/4" OD FB
Part # 1045947
BDI # 333055
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Outside Diameter - Millimeter:
120.65
Bore - Millimeter:
28.575
Other Features:
Solid Style
Global Part Number GPN:
579171
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A | 5L | B
Bushing Size:
No Bushing
Number of Grooves:
2
40BS13HT 5/8
Description
40BS13HT 5/8 ROLLER CHAIN SPROCKET ; 1/2" P 13T HT 5/8" BORE
Part # 40BS13HT 5/8
BDI # 619533
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.089
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.328
Other Features:
With 2 Set Screw
Global Part Number GPN:
32409
Pitch Diameter - Millimeter:
53.06
Mounting Method:
Finished Bore
1VP40 7/8
Description
1VP40 7/8 V-BELT SHEAVE ; 7/8" BORE 1 GROOVES 3-3/4" OD FB
Part # 1VP40 7/8
BDI # 613590
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Outside Diameter - Millimeter:
95.25
Bore - Millimeter:
22.225
Other Features:
Positive Locking System
Global Part Number GPN:
579244
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A | 5L | B
Bushing Size:
No Bushing
Number of Grooves:
1
3309 A-2Z/C3
Description
3309 A-2Z/C3 ANG CONTACT BALL BRG ; 45MM IDX100MM ODX39.7MM WD DBL ROW
Part # 3309 A-2Z/C3
BDI # 1250864
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257889
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)