50BS13 3/4
Description
50BS13 3/4 ROLLER CHAIN SPROCKET ; 5/8" P 13T 3/4" BORE
Part # 50BS13 3/4
BDI # 621265
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.612
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.911
Other Features:
With 2 Set Screw
Global Part Number GPN:
32715
Pitch Diameter - Millimeter:
66.345
Mounting Method:
Finished Bore
207PPG
Description
207PPG DEEP GROOVE BALL BEARING ; 35MM ID 72MM OD 17MM WD
Part # 207PPG
BDI # 1312141
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove | Radial | Light Duty | Removable Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1320
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
88.9
Length Thru Bore - Inch:
3.5
Outside Diameter - Millimeter:
127
Bore - Millimeter:
44.45
Bore - Inch:
1.75
Other Features:
Keyway on ID
Global Part Number GPN:
460206
Bushing Series:
3535
CB-1621-20
Description
CB-1621-20 PLAIN BEARING ; 1" BORE 1-5/16" OD 2-1/2" LTB
Part # 104408
BDI # 522880
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.313
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.313
Length Thru Bore - Millimeter:
63.5
Nominal Bore - Millimeter:
25.4
Length Thru Bore - Inch:
2.5
Global Part Number GPN:
489575
35BS16 1/2
Description
35BS16 1/2 ROLLER CHAIN SPROCKET ; 3/8" P 16T 1/2" BORE
Part # 35BS16 1/2
BDI # 618668
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
1.922
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.11
Other Features:
With 2 Set Screw
Global Part Number GPN:
32299
Pitch Diameter - Millimeter:
48.82
Mounting Method:
Finished Bore