6210 2ZJEM
Description
6210 2ZJEM DEEP GROOVE BALL BRG ; SR 50MMX90MMX20MM 2 METAL SHIELDS
Part # 6210 2ZJEM
BDI # 21480012
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
20
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2067
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
607-2Z
Description
607-2Z DEEP GROOVE BALL BRG ; 7MM BORE 19MM OD 6MM WD SR 2 METAL SHLD
Part # 607-2Z
BDI # 1416254
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
6
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
61903-2Z
Description
61903-2Z DEEP GROOVE BALL BRG ; 17MM BORE 30MM OD 7MM WD SR 2 MTL SHLD
Part # 61903-2Z
BDI # 1421700
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1844
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6305-2Z
Description
6305-2Z DEEP GROOVE BALL BRG ; 25MM BORE 62MM OD 17MM WD SR 2 MTL SHLD
Part # 6305-2Z
BDI # 1415401
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6032ZZ
Description
6032ZZ DEEP GROOVE BALL BEARING ; 160MM ID 240MM OD 38MM W DOUBLE SHIELDED
Part # 6032ZZ
BDI # 17143920
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
38
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No