3206 A-2RS1
Description
3206 A-2RS1 ANG CONTACT BALL BRG ; 30MMX62MMX23.8MM
Part # 3206 A-2RS1
BDI # 1250296
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258097
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3204 A-2RS1
Description
3204 A-2RS1 ANG CONTACT BALL BRG ; 20MMX47MMX20.6MM
Part # 3204 A-2RS1
BDI # 1250270
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258112
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
BS2-2212-2RS/VT143
Description
BS2-2212-2RS/VT143 SPHR ROLLER BRG ; 60MM IDX110MM ODX34MM WD
Part # BS2-2212-2RS/VT143
BDI # 1418027
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Other Features:
25 to 45 Percent Filled With LGEP 2 Grease
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256166
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3202 A-2RS1TN9
Description
3202 A-2RS1TN9 ANG CONTACT BALL BRG ; 15MMX35MMX15.9MM
Part # 3202 A-2RS1TN9
BDI # 1414439
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
24 Degree
Global Part Number GPN:
258127
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)