LFR5301-10-2Z

COMPARE

LFR5301-10-2Z

Description
LFR5301-10-2Z CAM FOLLOWER BEARING ; 12MM X 42MM X 19MM

INA

Part # LFR5301-10-2Z

BDI # 15056927

Features

Roller Width - Inch: 0.748
Roller Width - Millimeter: 19
Roller Surface Profile: Gothic Arch Groove
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 42
Roller Diameter - Inch: 1.654
Other Features: Gap Seal
Rolling Element: Ball Bearing - Double Row

Price Inventory : Available to order
Loading Price
QTY