Features
Enclosure:
1 Seal
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
2.438
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN:
23076
Self Aligning:
No
Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove | Radial | Light Duty | Removable Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1295
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
SB 22211 C3 W33 YS
Description
SB 22211 C3 W33 YS SPHERICAL ROLLER BRG ; NON-RETURNABLE
Part # 0311665000
BDI # 344329
Features
Enclosure:
1 Seal
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
1 Seal
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.5
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN:
23013
Self Aligning:
No
6006 RSJEM
Description
6006 RSJEM DEEP GROOVE BALL BRG ; 30MM BORE 55MM OD 13MM WD
Part # 6006 RSJEM
BDI # 1265365
Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
13
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2763
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No