TT-601
Description
TT-601 THRUST WASHER BEARING ; 1/4" BORE 5/8" OD 1/16" THK
Part # 102403
BDI # 522274
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
0.25
Nominal Outside Diameter - Inch:
0.625
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.625
Length Thru Bore - Millimeter:
1.6
Nominal Bore - Millimeter:
6.35
Other Features:
Self-Lubricating
Global Part Number GPN:
492094
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
44.45
Other Features:
Single Row
Global Part Number GPN:
522541
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
210SFFC
Description
210SFFC DEEP GROOVE BALL BRG ; 50MM BORE 90MM OD 30.18MM WD
Part # 210SFFC
BDI # 661996
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
30.18
Other Features:
Deep Groove | Cartridge Type
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
265750
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
ST-2040-4
Description
ST-2040-4 THRUST WASHER BEARING ; 0.628"X1.25"X1/8" PWDR MTL BRNZ
Part # 402425
BDI # 525409
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
0.625
Nominal Outside Diameter - Inch:
1.25
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.25
Length Thru Bore - Millimeter:
3.175
Nominal Bore - Millimeter:
15.875
Other Features:
Self-Lubricating
Global Part Number GPN:
491958
Features
Enclosure:
Open
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
559847
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No