DS40A16 X 3/4 KW 2SS
Description
DS40A16 X 3/4 KW 2SS SPROCKET ; 3/4" BORE
Part # DS40A16 X 3/4 KW 2SS
BDI # 23766218
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.814
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Finished Bore
DS40A16 X 1-1/4
Description
DS40A16 X 1-1/4 SPROCKET ; 1-1/4" BORE
Part # DS40A16 X 1-1/4
BDI # 24093515
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.814
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Finished Bore
DS60A16 1-1/8 KW SS
Description
DS60A16 1-1/8 KW SS RLR CHAIN SPROCKET ; 16T 4.2IN OD 3.84IN PD
Part # DS60A16 1-1/8 KW SS
BDI # 22109663
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.845
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.22
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
97.663
Mounting Method:
Finished Bore
DS40A16 1
Description
DS40A16 1 SPROCKET ; METRIC ROLLERCHAIN SPROCKET 1/2IN PITCH
Part # DS40A16 1
BDI # 21516425
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.814
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Finished Bore
DS100A16H X 2-7/16 KW 2SS
Description
DS100A16H X 2-7/16 KW 2SS SPROCKET ; 16T 2-7/16" BORE HT
Part # DS100A16H X 2-7/16 KW 2SS
BDI # 23659899
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.408
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.034
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
162.763
Mounting Method:
Finished Bore