130-2P06MDFB8
Description
130-2P06MDFB8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 130-2P06MDFB8
BDI # 26272924
Features
Pitch Diameter - Inch:
3.268
Flange Outside Diameter - Millimeter:
88.39
Inch - Metric:
Metric
Outside Diameter - Inch:
3.24
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFB | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
83
Mounting Method:
Finished Bore
130-2P06-DFP4
Description
130-2P06-DFP4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)
Part # 130-2P06-DFP4
BDI # 26272923
Features
Pitch Diameter - Inch:
3.258
Flange Outside Diameter - Millimeter:
88.392
Inch - Metric:
Metric
Outside Diameter - Inch:
3.238
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFP | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
82.753
Mounting Method:
Finished Bore
130MP025MSFB8
Description
130MP025MSFB8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 130MP025MSFB8
BDI # 26269297
Features
Pitch Diameter - Inch:
3.307
Flange Outside Diameter - Millimeter:
88.39
Inch - Metric:
Metric
Outside Diameter - Inch:
3.291
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type SFB | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
84
Mounting Method:
Finished Bore
130MP025MDFP8
Description
130MP025MDFP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 130MP025MDFP8
BDI # 26272929
Features
Pitch Diameter - Inch:
3.307
Flange Outside Diameter - Millimeter:
88.39
Inch - Metric:
Metric
Outside Diameter - Inch:
3.291
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type DFP | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
84
Mounting Method:
Finished Bore
130T80P20-6P3
Description
130T80P20-6P3 SPUR GEAR, 1/4" ACETAL (SMARTCATALOG)
Part # 130T80P20-6P3
BDI # 26274706
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
1.625
Inch - Metric:
Inch
Material:
Acetal
Face Width - Millimeter:
3.175
Face Width - Inch:
0.125
Pitch:
80 DP
Pressure Angle:
20
Pitch Diameter - Millimeter:
41.275