50BS48 1 1/2
Description
50BS48 1 1/2 ROLLER CHAIN SPROCKET ; 5/8" P 48T 1-1/2" BORE
Part # 50BS48 1 1/2
BDI # 621722
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
9.556
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.911
Other Features:
With 2 Set Screw
Global Part Number GPN:
34822
Pitch Diameter - Millimeter:
242.73
Mounting Method:
Finished Bore
50BS48 1 3/8
Description
50BS48 1 3/8 ROLLER CHAIN SPROCKET ; 50 CHAIN 48T B-HUB ONE SIDE 1.375" FB
Part # 50BS48 1 3/8
BDI # 621728
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
9.556
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.911
Other Features:
With 2 Set Screw
Global Part Number GPN:
34264
Pitch Diameter - Millimeter:
242.73
Mounting Method:
Finished Bore
50BS48 1 3/4
Description
50BS48 1 3/4 ROLLER CHAIN SPROCKET ; 1-3/4" BORE 50 CHAIN 48 TEETH 1 ROW
Part # 50BS48 1 3/4
BDI # 621727
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
9.556
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.911
Other Features:
With 2 Set Screw
Global Part Number GPN:
35135
Pitch Diameter - Millimeter:
242.73
Mounting Method:
Finished Bore
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
1.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
4.775
Face Width - Inch:
0.188
Pitch:
32 DP
Other Features:
Plain Style | Type A | With Set Screw
Global Part Number GPN:
667448
Pressure Angle:
14.5
50BS48 1 7/16
Description
50BS48 1 7/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 50BS48 1 7/16
BDI # 621729
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
9.556
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.911
Other Features:
With 2 Set Screw
Global Part Number GPN:
34550
Pitch Diameter - Millimeter:
242.73
Mounting Method:
Finished Bore