NUTR50110
Description
NUTR50110 CAM FOLLOWER BEARING ; 50MM BORE 110MM RLR DIA
Part # NUTR50110-A
BDI # 1412417
Features
Roller Width - Inch:
1.181
Roller Width - Millimeter:
30
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
110
Roller Diameter - Inch:
4.331
Other Features:
Full Complement | With Inner Ring | Labyrinth Seal
Global Part Number GPN:
239845
Features
Roller Width - Inch:
1.181
Roller Width - Millimeter:
30
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
110
Roller Diameter - Inch:
4.331
Other Features:
Full Complement | With Flanged Inner Ring | Contact Lip Seal
Rolling Element:
Cylindrical Roller Bearing - Double Row
NUTR 50110 A
Description
NUTR 50110 A CAM FOLLOWER BEARING ; 50MM BORE 110MM RLR DIA 30MM RLR WIDTH
Part # NUTR 50110 A
BDI # 1415256
Features
Roller Width - Inch:
1.181
Roller Width - Millimeter:
30
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
110
Roller Diameter - Inch:
4.331
Other Features:
Full Complement | With Flanged Inner Ring | Labyrinth Seal
Rolling Element:
Cylindrical Roller Bearing - Double Row
Features
Roller Width - Inch:
1.181
Roller Width - Millimeter:
30
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
110
Roller Diameter - Inch:
4.331
Other Features:
Full Complement | With Flanged Inner Ring | Labyrinth Seal
Rolling Element:
Cylindrical Roller Bearing - Double Row
MCYRD 50 110 X
Description
MCYRD 50 110 X CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # 3650070201
BDI # 345301
Features
Roller Width - Inch:
1.181
Roller Width - Millimeter:
30
Roller Surface Profile:
Flat
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
110
Roller Diameter - Inch:
4.331
Other Features:
Full Complement | Heavy Duty | Black Oxide Coating
Global Part Number GPN:
21397