Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
7.137
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.688
Outside Diameter - Millimeter:
17.475
Bore - Millimeter:
7.95
Other Features:
Black Oxide Coated | Forged Clamp Screw | Single Point Faced | Optional Keyway and Opposing Screw
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
7.137
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
0.688
Outside Diameter - Millimeter:
17.475
Bore - Millimeter:
7.95
Other Features:
Corrosion Resistance | Forged Clamp Screw | Single Point Faced | Optional Keyway and Opposing Screw
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
7.137
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
0.688
Outside Diameter - Millimeter:
17.475
Bore - Millimeter:
7.95
Other Features:
Forged Clamp Screw | Single Point Faced | Optional Keyway and Opposing Screw
SP-51
Description
SP-51 PILLOW BLOCK BALL BEARING ; NON-RETURNABLE 3-3/16" BORE
Part # 700630
BDI # 355984
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
82.55
Other Features:
Single Row
Global Part Number GPN:
7006
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
11.1
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
SP-52
Description
SP-52 PILLOW BLOCK BALL BEARING ; NON-RETURNABLE 3-1/4" BORE
Part # 700631
BDI # 355987
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
85.725
Other Features:
Single Row
Global Part Number GPN:
7009
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
11.1
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2