7338-B-MP-UA
Description
7338-B-MP-UA ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # 7338-B-MP-UA
BDI # 1152280
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
236069
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
22338-BE-XL-JPA-T41A
Description
22338-BE-XL-JPA-T41A X-LIFE SPHR RLR BRG ; NON-RETURNABLE
Part # 22338-BE-XL-JPA-T41A
BDI # 1140225
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Outside Diameter - Millimeter:
400
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
6338-M
Description
6338-M DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 6338-M
BDI # 1151382
Features
Enclosure:
Open
Outer Race Width - Millimeter:
78
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3451
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
QJ338-N2-MPA
Description
QJ338-N2-MPA FOUR POINT CONTACT BEARING ; NON-RETURNABLE
Part # QJ338-N2-MPA
BDI # 1166005
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Split Inner Race | With Two Slots
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
22338-BEA-XL-MB1-C3
Description
22338-BEA-XL-MB1-C3 X-LIFE SPHR RLR BRG ; NON-RETURNABLE
Part # 22338-BEA-XL-MB1-C3
BDI # 20617766
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Outside Diameter - Millimeter:
400
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing