6304-TB-P6-C3
Description
6304-TB-P6-C3 DEEP GROOVE BALL BEARING ; 20MM BORE 52MM OD 15MM WD SR DG OPEN
Part # 6304-TB-P6-C3
BDI # 1150611
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | C3 Clearance | Guidance By The Inner Ring
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
6004-TB-P6-C3
Description
6004-TB-P6-C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 6004-TB-P6-C3
BDI # 1148369
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Deep Groove | C3 Clearance
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
6203-TB-P6-C3
Description
6203-TB-P6-C3 DEEP GROOVE BALL BEARING ; 17MM BORE 40MM OD 12MM WD SR DG OPEN
Part # 6203-TB-P6-C3
BDI # 1411019
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | C3 Clearance | Guidance By The Inner Ring
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
6305-TB-P6-C3
Description
6305-TB-P6-C3 DEEP GROOVE BALL BEARING ; 25MM BORE 62MM OD 17MM WD SR DG OPEN
Part # 6305-TB-P6-C3
BDI # 1411127
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | C3 Clearance | Guidance By The Inner Ring
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
6205-TB-P6-C3
Description
6205-TB-P6-C3 DEEP GROOVE BALL BEARING ; SINGLE ROW
Part # 6205-TB-P6-C3
BDI # 1411028
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Deep Groove | C3 Clearance
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable