FX3S210E
Description
FX3S210E FLANGED BLOCK BALL BEARING ; 5/8" BORE 2-BOLT CI 9000RPM
Part # 10427121
BDI # 19436949
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
25
Nominal Bolt Circle Diameter Round - Inch:
3
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Intermediate Duty
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
76
Number of Mounting Holes:
2
PT3S212E
Description
PT3S212E PILLOW BLOCK BALL BEARING ; 3/4" BORE 1-5/16" BASE-CTR HGT 2-HOLE
Part # 10434009
BDI # 577654
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
28.58
Other Features:
Single Row
Global Part Number GPN:
516546
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
2
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
W212EL
Description
W212EL INSERT BALL BEARING ; 3/4" BORE NARROW IR 1.85" OD
Part # 10421871
BDI # 577055
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Intermediate Duty | With Set Screw
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
30.96
Outer Race Profile:
Spherical
Global Part Number GPN:
245067
Mounting Method:
Eccentric Collar
FX3S212EK75
Description
FX3S212EK75 FLANGED BLOCK BALL BEARING ; 3/4" BORE 3-1/2" BOLT CIRCLE 2 HOLE
Part # 10416681
BDI # 581778
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
28.575
Nominal Bolt Circle Diameter Round - Inch:
3.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Intermediate Duty | Extended Inner Race
Global Part Number GPN:
556292
Housing Style:
2 Bolt Flange Block
Housing Material:
Nickel Plated Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
90
ER12
Description
ER12 INSERT BALL BEARING ; 3/4" BORE IR WID 5/8" OR WID
Part # 10440890
BDI # 19271993
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Outer Race Width - Millimeter:
15.875
Other Features:
Single Row | Normal Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
30.963
Outer Race Profile:
Cylindrical
Global Part Number GPN:
562376
Mounting Method:
Set Screw