10M25-.750-HK
Description
10M25-.750-HK MITER GEAR ; HARDENED STEEL
Part # 10M25-.750-HK
BDI # 592034
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
2.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
13.97
Face Width - Inch:
0.55
Pitch:
10 DP
Other Features:
Coniflex Tooth Form | With Keyway and Set Screw
Global Part Number GPN:
666050
Pressure Angle:
20 Degree
10M20-.625-HK
Description
10M20-.625-HK MITER GEAR ; HARDENED STEEL
Part # 10M20-.625-HK
BDI # 592032
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
11.176
Face Width - Inch:
0.44
Pitch:
10 DP
Other Features:
Coniflex Tooth Form | With Keyway and Set Screw
Global Part Number GPN:
666044
Pressure Angle:
20 Degree
10M25-.875-HK
Description
10M25-.875-HK MITER GEAR ; HARDENED STEEL
Part # 10M25-.875-HK
BDI # 592035
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
2.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
13.97
Face Width - Inch:
0.55
Pitch:
10 DP
Other Features:
Coniflex Tooth Form | With Keyway and Set Screw
Global Part Number GPN:
666053
Pressure Angle:
20 Degree
10M20-.750-HK
Description
10M20-.750-HK MITER GEAR ; HARDENED STEEL
Part # 10M20-.750-HK
BDI # 592033
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
11.176
Face Width - Inch:
0.44
Pitch:
10 DP
Other Features:
Coniflex Tooth Form | With Keyway and Set Screw
Global Part Number GPN:
666047
Pressure Angle:
20 Degree
10M20 19MM 6MM KWSS
Description
10M20 19MM 6MM KWSS MITER GEAR ; 19MM BORE DIA
Part # 10M20 19MM
BDI # 21552065
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
2
Inch - Metric:
Metric
Material:
Steel
Face Width - Millimeter:
11.176
Face Width - Inch:
0.44
Pitch:
10 DP
Other Features:
Coniflex Tooth Form | 1/2" Minimum Bore | Unhardened Teeth
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
50.8